Jones Stephens
1-1/4 x 1-1/2 in. Extract-a-Drain
Part #JJ40018 | Item #1784176 | Manufacturer Part #J40018
Product Details
- Removes old or rusty drains - even drains with missing crossbars!
- Fits both 1 1/4" and 1 1/2" tub drains
- Jaws expand to firmly grip the inside of the drain
- Prevents damage to your tub's finish
- A wrench is the only other tool that you'll need to complete this job
- Carded
Documents
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Drain Component Type: Drain Removal Tool
Fire Suppression System Rated: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/4 in x 1-1/2 in
Height: 4-7/10 in
Length: 2 in
MA Approved: No
Trim Ring: No
WaterSense Labeled: No
Weight: 0.7937
Width: 2-1/10 in