Jones Stephens

1-1/4 x 1 in. Press Copper Reducer

Part #JC77021  |  Manufacturer Part #C77021

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Automatic Shut-Off: No

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/4 in x 1 in

Fitting Type: Reducing

Height: 1-1/2 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Copper

NSF Certified: No

Type: JC77021

UL Listed: No

Weight: 0.2

Width: 1-1/2 in