Jones Stephens

1-1/4 x 3 in. 301 Stainless Steel Repair Clamp

Part #JR30125  |  Manufacturer Part #R30125

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation

Documents

Specifications

ASTM Specifications: [ASTM A-307, ASTM A-47 Grade 32610]

Automatic Shut-Off: No

Clean Bagged: No

End Connection 1: IPS

End Connections: IPS

Fire Suppression System Rated: No

Fits Pipe Size: 1-1/4 in

Height: 3 in

Length: 3 in

Material: Stainless Steel

Material Type: 301

NSF Certified: No

Product Type: Clamp

Schedule Class: 40

Temperature Range: -40 to 212 Deg F

Temperature Rating: 180

UL Listed: No

WaterSense Labeled: No

Weight: 0.2

Width: 2-7/10 in