Jones Stephens

1-3/5 in. Flapper

Part #ANPJC04027  |  Item #2476213  |  Manufacturer Part #C04027

$ 14.01 EACH

Size:

1-3/5 in
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chemical resistant
  • Easy to install and adjust
  • Individually carded in cartons of 12
  • Flush volume changes with just a twist
  • Can be used as a water saving device
  • Adjustable sealing ball for precise water control
  • Universal design fits most popular brands of 1.6 toilets
  • Korky 16BP

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Residential

Automatic Shut-Off: No

Chemical Resistant: Yes

Height: 2-9/10 in

Length: 7-2/5 in

Size: 1-3/5 in

UL Listed: No

WaterSense Labeled: No

Weight: 0.2

Width: 5-9/10 in