1-5/8 in. Plastic Jiffy Flange for 15/16 in. and 1 in. Rods in Polished Chrome

You last purchased this on
 
Jones Stephens

1-5/8 in. Plastic Jiffy Flange for 15/16 in. and 1 in. Rods in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-5/8 in. Plastic Jiffy Flange for 15/16 in. and 1 in. Rods in Polished Chrome

  • Fast #
  • Part #JS02150
  • Item #82974
  • Manufacturer Part #S02150
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carton Quantities Only
  • Flanges fit 15/16" and 1" OD rod
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Automatic Shut-Off:
No
Brand Model Compatibility:
15/16 in and 1 in Rods
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fire Suppression System Rated:
No
GSA Approved:
No
Height:
1-9/10 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2-1/10 in
MA Approved -:
No
Material:
Plastic
NSF Certified:
No
Product Type:
Flange
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
2-4/5 in