1 in. Cast Iron Vent Cap for 4 in. Pipe

Part #JJ60005  |  Item #453822  |  Manufacturer Part #J60005

Diameter:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron cap for 3" or 4" pipe
  • For use with 3" or 4" pipe

Documents

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Diameter: 1 in

Fire Suppression System Rated: No

Height: 1-4/5 in

Length: 5-7/10 in

MA Approved: No

Material: Cast Iron

Product Type: Vent Cap

Size: 3 in

Type: Vent

WaterSense Labeled: No

Weight: 2.25