10 mm x 2-3/5 in. Hex Head Self-Drilling & Tapping Screw
10 mm x 2-3/5 in. Hex Head Self-Drilling & Tapping Screw
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Head Style:
- Hex
- Height:
- 1-1/10 in
- Length:
- 2-3/5 in
- MA Approved -:
- No
- Origin:
- Domestic
- Product Type:
- Drill Point Tech
- Screw Head:
- Hex Head
- Thread Size:
- 10 mm
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 4-1/2 in