1 in. Insert Brass 90 Degree Elbow
1 in. Insert Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 9-11/25 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Log Lighter Key
- WaterSense Labeled:
- No
- Weight:
- 0.076 lb
- Width:
- 7-14/25 in