1 in. Insert x MPT Polybutylene Adapter
1 in. Insert x MPT Polybutylene Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- NSF listed
- For flexible polyethylene plastic pipe
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Height:
- 7-2/5 in
- IAPMO Listed -:
- No
- Length:
- 2-19/20 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 248
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 290 psi
- Product Type:
- Female Adapter
- Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- .09 lb
- Width:
- 1-11/20 in