1 in. ABS J-hook

You last purchased this on
 
Jones Stephens

1 in. ABS J-hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. ABS J-hook

  • Fast #
  • Part #JJ01100
  • Item #2961402
  • Manufacturer Part #J01100
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 4” length
  • Safely secures and designed for use with copper pipe
  • J-Hook for 1” pipe size
  • Nails included
  • Eliminates corrosion and electrolysis on copper pipe
  • Multiple nail holes for pipe attachment at varying angles
  • Fabricated of durable ABS plastic
  • Requires Certification

Documents


Specifications

Adjustable:
No
Automatic Shut-Off:
No
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fits Pipe Size:
1 in
Height:
2-1/5 in
IAPMO Listed -:
Yes
Length:
4 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
J Hook
Thickness:
3/8 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.6 lb
Width:
10-3/5 in