1 in. Barbed x MPT Polyethylene Adapter
1 in. Barbed x MPT Polyethylene Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- NSF listed
- For flexible polyethylene plastic pipe
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 3-3/20 in
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 248
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 290 psi
- WaterSense Labeled:
- No
- Weight:
- .04 lb
- Width:
- 1-1/5 in