1 in. Plastic PEX Expansion Tee, Bag of 10

You last purchased this on
 
Jones Stephens

1 in. Plastic PEX Expansion Tee, Bag of 10

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. Plastic PEX Expansion Tee, Bag of 10

  • Fast #
  • Part #PEXPTG
  • Item #9427613
  • Manufacturer Part #F76773
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 44 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Easy installation
  • Leak-proof connections
  • Simple and dependable plumbing connection
  • Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960 and ASTM F877-2020
  • Manufactured of premium grade resin with non-mixed blends
  • Polymer construction
  • CUPC listed
  • Certified to CSA B137.5-2020 and CSA B137.5-2017
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 14-2016a, ANSI 372-2011, ANSI 61-2018
ASTM:
ASTM F1960
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
Tee
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Tee
GSA Approved:
No
Height:
1-21/50 in
IAPMO Listed -:
Yes
Length:
4-11/100 in
MA Approved -:
No
Material:
Plastic
Material Type:
Acudel
Maximum Temperature:
210
NSF:
NSF 61
NSF Certified:
No
Pressure - Maximum:
150 psi
Size:
1 in
Temperature Range:
33 to 210 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.08 lb
Width:
2-11/20 in