1 in. Hub x Spigot PVC Coupling

You last purchased this on
 
Jones Stephens

1 in. Hub x Spigot PVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. Hub x Spigot PVC Coupling

  • Fast #
  • Part #JE09100
  • Item #627686
  • Manufacturer Part #E09100
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Made of PVC type I material
  • Patented internal rotational lock of spigot to body
  • Rated @150 PSI Static Pressure @ 72°F Water Temperature
  • Piston must be extended 1.5” Min.
  • 7-3/4" Body Length
  • IPS HUB x IPS Spigot
  • Easy grip body handle
  • Requires Certification

Specifications

Application:
Plumbing
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Height:
8-4/5 in
IAPMO Listed -:
No
Length:
2-2/5 in
MA Approved -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
2-2/5 in