1 in. Insulating Plastic Pipe Strap
1 in. Insulating Plastic Pipe Strap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Plastic insulating and suspension clamp in one
- Eliminates noise from tubing expansion and contraction
- Clamp for 1” pipe size
- For copper, CPVC, PEX tubing, and other piping systems
- Corrosion resistant plastic isolates against dissimilar metal contact
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 7/10 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Plastic
- Product Type:
- Suspension
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 2 in