Jones Stephens

1 pt. Contact Insulation Adhesive

Part #JIA2100  |  Manufacturer Part #IA2100

Size:

1 pt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast tack
  • Brush top cans
  • For use with rubber insulation only

Documents

Specifications

Clean Bagged: No

Energy Star Compliant: No

Fire Suppression System Rated: No

Product Type: Adhesive

Size: 1 pt

WaterSense Labeled: No