1 x 1 x 3/4 in. Poly PEX Reducing Tee
1 x 1 x 3/4 in. Poly PEX Reducing Tee
-
Pick Up: 11 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960 and ASTM F877-2020
- Manufactured of premium grade resin with non-mixed blends
- Polymer construction
- CUPC listed
- Certified to CSA B137.5-2020 and CSA B137.5-2017
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2016a, ANSI 372-2011, ANSI 61-2018
- ASTM:
- ASTM F1960
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2020, CSA 372-2011, CSA 61-2018
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- Tee
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- Height:
- 1-41732283/100000000 in
- IAPMO Listed -:
- Yes
- Length:
- 3-87/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Acudel
- Maximum Temperature:
- 210
- NSF:
- NSF 61
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 1 in x 1 in x 3/4 in
- Temperature Range:
- 33 to 210 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.074383967 lb
- Width:
- 2-7972441/25000000 in