1 x 11 x 10 in. Socket Elbow CPVC Stub Out
1 x 11 x 10 in. Socket Elbow CPVC Stub Out
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Closed end for pressure testing
- CUPC approved for use in USA and Canada
- Connects to CPVC tubing (Solvent Weld)
- Lead free
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Meets ASTM D2846, CSA B137.6
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
Documents
Specifications
- ANSI:
- ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
- ASTM:
- ASTM D2846-2019a
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.6-2017, CSA B137.5-2017, CSA 61-2020
- Clean Bagged:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Stub End
- End Connections:
- Socket Weld x Stub End
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Stub Out Elbow
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed -:
- Yes
- Length:
- 10 in
- MA Approved -:
- Yes
- Material:
- Copper
- Material Type:
- CPVC
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Size:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Type:
- Less Mounting Flange
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.0648 lb
- Width:
- 1-1/4 in