1 x 8 in. Steel Galvanized 10 ga Wire Hook

You last purchased this on
 
Jones Stephens

1 x 8 in. Steel Galvanized 10 ga Wire Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 x 8 in. Steel Galvanized 10 ga Wire Hook

  • Fast #
  • Part #JH10108
  • Item #277999
  • Manufacturer Part #H10108
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8” length
  • 10 gauge steel construction for durability and corrosion resistance
  • Pipe hook for 1" pipe size
  • Self-nailing design enables quick and easy installation
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Safely secures pipe to mounting surfaces
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
1 in
Gauge (metal):
10 ga
Height:
3-3/10 in
Length:
8 in
MA Approved -:
No
Material:
Steel
Number of Hooks:
2
Product Type:
Hook
Size:
1 in x 8 in
WaterSense Labeled:
No
Weight:
3.55 lb
Width:
9-1/2 in