Jones Stephens 10-1/2 in. Cylinder Radiation Spud Wrench

JJ40030

Length

10-1/2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use as spud key and wrench
  • Plated malleable iron

SPECIFICATIONS

Length
10-1/2 in
Material
Malleable Iron
Pipe Capacity
1/2 in - 2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday