Jones Stephens

10-1/4 x 8-7/8 x 3-3/4 in. Washing Machine Solder Supply Box

Part #JB05920  |  Manufacturer Part #B05920

Supply Box Connection Type:

Solder
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Automatic Shut-Off: No

FM Approved: No

Fire Rated: No

Height: 8-7/8 in

Length: 3-3/4 in

NSF Certified: No

Overall Box Size: 3-3/4 in x 10-1/4 in x 8-7/8 in

Supply Box Connection Type: Solder

Supply Box Type: Washing Machine

UL Listed: No

Water Hammer Arrestor Included: Yes

Weight: 2.05

Width: 10-1/4 in