10-1/4 x 8-7/8 x 3-3/4 in. Washing Machine Solder Supply Box

Part #JB05922  |  Item #3703219  |  Manufacturer Part #B05922

$ 136.94 EACH

Supply Box Connection Type:

Solder

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

Automatic Shut-Off: No

CSA Certified: CSA B125.1-18

FM Approved: No

Fire Rated: No

Height: 20-1/2 in

IAPMO Listed: Yes

Length: 10-7/10 in

MA Approved: No

NSF Certified: No

Overall Box Size: 3-3/4 in x 10-1/4 in x 8-7/8 in

Supply Box Connection Type: Solder

Supply Box Type: Washing Machine

UL Listed: No

WaterSense Labeled: No

Water Hammer Arrestor Included: Yes

Weight: 2.81

Width: 17-9/10 in