11-1/4 in. x 2-3/5 in. Round Sewer Box with Lid
11-1/4 in. x 2-3/5 in. Round Sewer Box with Lid
Frequently Purchased Together
Product Details
- Lid is marked "sewer"
- Cast in markings for quick reference
- Constructed of durable cast iron
- Sold with or without ring to fit all applications
- Medium duty load rating
- Tested to ASME A112.6.3-2019
- No special tools needed for installation
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Fire Suppression System Rated:
- No
- Height:
- 2-3/5 in
- Length:
- 11 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Sewer Lid
- Size:
- 8 in
- WaterSense Labeled:
- No
- Waterworks Application:
- Sewer
- Weight:
- 11.8 lb
- Width:
- 11 in