11 in. Regular Cable Ties
11 in. Regular Cable Ties
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CARTON QUANTITIES ONLY
- Nylon
- Standard size
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 11 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Cable Ties
- UL Listed:
- No
- WaterSense Labeled:
- No