11 oz. Weld Glue Spray with Primer in Purple
11 oz. Weld Glue Spray with Primer in Purple
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No Mess – No Waste
- Spray at any angle
- Cleaner, primer & cement all-in-one
- Work in a wider range of temperatures
- Goes twice as far as brush and can method
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564, ASTM D-3138-95
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color:
- Purple
- Energy Star Compliant:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 11 oz
- WaterSense Labeled:
- No