11/16 - 1-1/2 in. Stainless Steel Hose Clamp
11/16 - 1-1/2 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
- Trade Size 16, All stainless steel
- Made in USA
- 1/2" band
- CARTON QUANTITIES ONLY
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Stainless Steel
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 11/16 in - 1-1/2 in
- Height:
- 3-2/5 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Full Size Clamp
- Size:
- 11/16 in - 1-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 3-3/10 in