Jones Stephens 11/16 x 1-5/16 x 7/8 x 1-1/8 in. 4-Way Plug Wrench

JJ40040

Fitting Sizes

11/16 in x 1-5/16 in x 7/8 in x 1-1/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
11/16 in
Fitting Size 2
1-5/16 in
Fitting Size 3
7/8 in
Fitting Size 4
1-1/8 in
Fitting Sizes
11/16 in x 1-5/16 in x 7/8 in x 1-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday