1/2 - 1-1/16 in. Stainless Steel Hose Clamp
1/2 - 1-1/16 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trade Size 10
- All stainless, 300 grade construction
- 9/16" band
- Ideal for well drilling and applications requiring marine grade stainless clamps
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 1/2 in - 1-1/16 in
- Height:
- 2-4/5 in
- Length:
- 2-9/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Full Size Clamp
- Size:
- 1/2 in - 1-1/16 in
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 2-7/10 in