1/2 - 1-1/4 in. Stainless Steel Hose Clamp

You last purchased this on
 
Jones Stephens

1/2 - 1-1/4 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG16012
  • Item #7296334
  • Manufacturer Part #G16012
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Trade Size 12
  • Hanging bag
  • All stainless
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fire Suppression System Rated:
No
Fits Pipe Size:
1/2 in - 1-1/4 in
MA Approved -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Full Size Clamp
Size:
1/2 in - 1-1/4 in
WaterSense Labeled:
No
Weight:
0.04 lb