1/2 - 1 in. 10 mil Pipe Sleeve in Blue

Part #JS22004  |  Item #1137317  |  Manufacturer Part #S22004

$ 16.44 EACH

Fits Pipe Size:

1/2 in - 1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the USA
  • Individually boxed

Documents

Specifications

Automatic Shut-Off: No

Color Finish: Blue

Color Finish Category: Blues

FM Approved: No

Fire Suppression System Rated: No

Fits Pipe Size: 1/2 in - 1 in

Height: 3-1/5 in

IAPMO Listed: Yes

Length: 7-2/5 in

NSF Certified: No

Thickness: 10 mil

UL Listed: No

WaterSense Labeled: No

Weight: 1.9