1/2 - 1 x 20 in. Steel Pipe Bracket

You last purchased this on
 
Jones Stephens

1/2 - 1 x 20 in. Steel Pipe Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 - 1 x 20 in. Steel Pipe Bracket

  • Fast #
  • Part #JB00001
  • Item #2971863
  • Manufacturer Part #B00001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with 1/2" and 3/4" CPVC; 1/2", 3/4" and 1" copper or PEX
  • 1 3/8" keyed holes, 20" long
  • For use on sinks, lavatories and toilets on 16" center spuds
  • CARTON QUANTITIES ONLY
  • Use with B00016, B00017, B00018 and B00013
  • HOLDRITE #103-18
  • Requires Certification

Documents


Specifications

Application:
Lavatory, Sinks, Toilet
Automatic Shut-Off:
No
Brand Model Compatibility:
B00016, B00017, B00018, B00013
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
FM Approved:
No
Fits Pipe Size:
1/2 in - 1 in
IAPMO Listed -:
No
Length:
20 in
MA Approved -:
No
Material:
Steel
Product Type:
Pipe Bracket
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in