10 x 6 1/2 in. Grey Steel Nipple Caddy Tray

You last purchased this on
 
Jones Stephens

10 x 6 1/2 in. Grey Steel Nipple Caddy Tray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

10 x 6 1/2 in. Grey Steel Nipple Caddy Tray

  • Fast #
  • Part #JN70050
  • Item #84653
  • Manufacturer Part #N70050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Holds 77 nipples - 1/2" close through 6"
  • Strong Welded Seams
  • Keep your fittings organized and ready.
  • Push away foldover handle
  • Baked epoxy finish
  • Heavy steel construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Coating:
Epoxy
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Gauge (metal):
21 ga
Handle Length (in):
10-1/2 in
Handle Material:
Steel
Handle Type:
Push
Height:
7 in
IAPMO Listed -:
No
Length:
10-1/2 in
MA Approved -:
No
Material:
Steel
NSF Certified:
No
Number of Compartments:
77
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Caddy
Tool Storage Type:
Tote Tray
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.45 lb
Width:
6-1/2 in