1/2 in. Compression Brass Cap

You last purchased this on
 
Jones Stephens

1/2 in. Compression Brass Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Compression Brass Cap

  • Fast #
  • Part #JC74147LF
  • Item #7391817
  • Manufacturer Part #C74147LF
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
Compression
End Connections:
Compression
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap, Compression
GSA Approved:
No
Height:
7/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7/10 in
MA Approved -:
No
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.031 lb
Width:
7/10 in