1/2 in. Compression x Male 90 Degree Brass Elbow
1/2 in. Compression x Male 90 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lead Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Compression
- End Connection 2:
- Male
- End Connections:
- Compression x Male
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Elbow, Compression
- GSA Approved:
- No
- Height:
- 7/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Product Type:
- Elbow
- Size:
- 1/2 in x 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 7/10 in