1/2 in. FIP Shower Valve with Cross Handle
1/2 in. FIP Shower Valve with Cross Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy brass construction
- Chrome plated
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Fire Suppression System Rated:
- No
- Height:
- 2-1/2 in
- Length:
- 3-9/10 in
- MA Approved -:
- No
- Product Type:
- Shower Valve
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 4-1/2 in