1/2 in. FIP x MIP 72 in. Gas Appliance Connector in Yellow

Part #JG71179  |  Item #3701705  |  Manufacturer Part #G71179

$ 38.32 EACH
(Pricing is for 72 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from stainless steel and coated with Yellow Anti-Corrosion Coating
  • FIP x MIP end connections measuring 1/2 in
  • Connector Length: 72 in
  • Outside Diameter: 5/8 in
  • BTU Capacity: 86000

Documents

Specifications

ANSI Specifications: [ANSI Z21.24, ANSI Z21.75]

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 86000

CSA Certified: [CSA 6.10, CSA 6.27]

Coating: Yellow Anti-Corrosion Coating

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIPS

End Connection 2: MIPS

End Connections: FIPS x MIPS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Flared

Height: 1 in

Inside Diameter: 1/2 in

Length: 72 in

MA Approved: No

MBH: 86

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 5/8 in

Size: 1/2 in x 1/2 in x 72 in

UL Listed: No

WaterSense Labeled: No

Weight: 1.37

Width: 6-3/5 in