1/2 in. Flare Brass Short Nut
Style 41S 1/2 in. Flare Brass Short Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Plumbing
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Collection:
- Style 41S
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare x Flare
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight, Flared
- Height:
- 1 in
- Length:
- 7/10 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Flare
- Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1/2 in