1/2 in. Insert Nylon Coupling
1/2 in. Insert Nylon Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- NSF certified
- For flexible polyethylene plastic pipe
Specifications
- Application:
- Plastic Pipe
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- Yes
- Product Type:
- Insert
- Size:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb
- Width:
- 1/2 in