Jones Stephens

1/2 in. PEX x MIP Brass Adapter

Part #JC76034LF  |  Manufacturer Part #C76034LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead Free

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connection 2: MIP

End Connections: PEX x MIP

Energy Star Compliant: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Brass

NSF Certified: No

Product Type: Adapter

Size: 1/2 in x 1/2 in

UL Listed: No

WaterSense Labeled: No