1/2 in. Pipe Lock Nut

You last purchased this on
 
Jones Stephens

1/2 in. Pipe Lock Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Pipe Lock Nut

  • Fast #
  • Part #JP11108
  • Item #3705195
  • Manufacturer Part #P11108
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Diameter - Inside 1:
1/2 in
Drive Type:
Nut
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1/5 in
Length:
1-1/10 in
MA Approved -:
No
Material:
Yellow Brass
Product Type:
Lock
Size:
1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
1-1/10 in