1/2 in. PVC Lift and Turn Waste & Overflow Kit Polished Chrome
1/2 in. PVC Lift and Turn Waste & Overflow Kit Polished Chrome
Frequently Purchased Together
Product Details
- Two-hole faceplate
- Lift and Turn provides a positive lock
- Chrome Plated finish; Schedule 40 PVC
- UPC listed
- 3/8" thread size for testing
- Simple installation with no special tools required
- Bolt holes on top elbow are pre-threaded
- Standard half kit - no pipe or tee included
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Clean Bagged:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Height:
- 3-6/25 in
- IAPMO Listed -:
- Yes
- Length:
- 3-41/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Half Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.04 lb
- Width:
- 3-8/25 in