1/2 in. 1-Piece DWV SDR 40 PVC P-Trap
1/2 in. 1-Piece DWV SDR 40 PVC P-Trap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 372-2016, ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- P-Trap
- Height:
- 13-3/10 in
- Length:
- 13-4/5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC, PVC DWV, DWV
- NSF:
- NSF 14-2010a
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SDR 40
- Trap Size:
- 1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb
- Width:
- 15-1/5 in