Jones Stephens

1/2 in. Street Bronze 90 Degree Elbow

Part #JB50094LF  |  Manufacturer Part #B50094LF

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead Free

Lead Law Compliant, Not Certified

Specifications

Automatic Shut-Off: No

Clean Bagged: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Elbow Degree: 90

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Street]

Height: 1 in

Lead Law Compliance Level: Compliant Not Certified

Length: 2 in

Material: Bronze

NSF Certified: No

Weight: 0.2

Width: 1-1/5 in