1/2 in x 1/4 in Oval Handle Angle Supply Stop Valve

Part #JS10263  |  Item #3701714  |  Manufacturer Part #S10263

Valve Size:

1/2 in x 1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: PEX

End Connection 2: OD Tube

End Connections: PEX x OD Tube

Handle Type: Oval

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in x 1/4 in

Valve Type: Angle Supply Stop Valve