1/2 oz. Lubricant

Part #JJ40196  |  Item #8036805  |  Manufacturer Part #143523

$ 4.23 EACH

Size:

1/2 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All purpose plumbing lubricant
  • Non-toxic and safe to use in all potable water systems
  • Reduces wear on faucets, valves and pumps
  • Aids in installation of faucet spouts, O-rings and stem repair kits
  • 1/2 oz. recloseable tub
  • Carded

Specifications

Application: [Residential, Commercial]

Automatic Shut-Off: No

Color Finish: Clear

Color Finish Category: Clear

Height: 151/200 in

Length: 3-1/2 in

MA Approved: No

Material: Silicon

Pipe Compatibility: Metal

Product Type: Faucet Lubricant

Size: 1/2 oz

WaterSense Labeled: No

Weight: 0.067

Width: 2-87/100 in