Jones Stephens

#12 x 1-1/2 in. Phillips Flat Head Wood Screw

Part #JF33033  |  Manufacturer Part #F33033

Thread Length:

1-1/2
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Drive Type: Phillips

FM Approved: No

Screw Head: Flat Head

Thread Length: 1-1/2

Thread Size: 12 mm

UL Listed: No