12 x 1-1/2 in. Polypropylene Cam Tie Down in Black
12 x 1-1/2 in. Polypropylene Cam Tie Down in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tie plates
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Fire Suppression System Rated:
- No
- Gauge (metal):
- 12 ga
- Height:
- 3-3/10 in
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- FHA Strap
- Size:
- 1-1/2 in x 12 in
- WaterSense Labeled:
- No
- Weight:
- 22.85 lb
- Width:
- 12-2/5 in