1/2 x 12 in. F1807 PEX Stub Out Open End
1/2 x 12 in. F1807 PEX Stub Out Open End
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- CUPC approved for use in USA and Canada
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Connects to ASTM F1807 (Crimp Style) PEX
- Lead free
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Open end for quick connection
- ASTM B88 type L copper tube
- Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
Documents
Specifications
- ANSI:
- ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
- ASTM:
- ASTM F1807-2018a
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2017, CSA 61-2020
- Clean Bagged:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Sweat
- End Connections:
- PEX Crimp x Sweat
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Copper
- Material Type:
- PEX
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Product Type:
- Less Mounting Flange
- Size:
- 1/2 in
- Supply Pipe Connection Size:
- 1/2 in
- Type:
- Less Mounting Flange
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.259704544853785 lb
- Width:
- 1/2 in