1/2 x 3 in. 301 Stainless Steel Repair Clamp

Part #JR30050  |  Item #65914  |  Manufacturer Part #R30050

$ 7.31 EACH
(Pricing is for 1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits 4-1/4" diameter drain and cleanout spuds, D50 (2" x 3") series shower drains and 2" x 3" general purpose drains

Documents

Specifications

ASTM Specifications: [ASTM A-307, ASTM A-47 Grade 32610]

Automatic Shut-Off: No

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 1/2 in

Height: 1-4/5 in

Length: 3-1/5 in

Material: Stainless Steel

Material Type: 301

NSF Certified: No

Product Type: Clamp

Schedule Class: 40

Temperature Range: -40 to 212 Deg F

Temperature Rating: 180

UL Listed: No

WaterSense Labeled: No

Weight: 1.55