Jones Stephens
1/2 x 3/4 in. Threaded x MIP Bath Cock Coupling Elbow in Chrome
Part #JB49010 | Item #2169184 | Manufacturer Part #B49010
Product Details
- For bathcocks - B49001 and B49002
- 3/4" Bathcock Threads x 1/2" Male IPS
Documents
Specifications
Automatic Shut-Off: No
Clean Bagged: No
Color Finish: Chrome Plated
Color Finish Category: Chromes
End Connection 1: MIP
End Connection 2: Thread
End Connections: MIP x Thread
Faucet Part Type: Elbow
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Height: 4-1/2 in
Length: 1/10 in
Product Type: Elbow Connector
WaterSense Labeled: No
Weight: 0.45
Width: 4 in