1/2 x 3/8 x 1/2 in. CTS x IPS x FIP Reducing Bronze Compression Tee

You last purchased this on
 
Jones Stephens

1/2 x 3/8 x 1/2 in. CTS x IPS x FIP Reducing Bronze Compression Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 3/8 x 1/2 in. CTS x IPS x FIP Reducing Bronze Compression Tee

  • Fast #
  • Part #JC19050
  • Item #69762
  • Manufacturer Part #C19050
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • EPDM gaskets
  • Pipe ends must be restrained
  • FIP branch
  • For use on galvanized pipe and copper tubing (check sizes)
  • Maximum 125 PSI at temperatures up to 180F
  • Bronze coated brass bodies and nuts
  • Requires Certification

Specifications

Application:
Copper Tubing, Galvanized Pipe
Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1/2 in x 1/2 in x 3/8 in
Fitting Type:
Reducing, Compression
Height:
1 in
IAPMO Listed -:
No
Length:
3 in
MA Approved -:
No
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Compression
Size:
1/2 in (3/8 in)
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
1-1/2 in